Beli masker 3m n95 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
- 3M Vflex Particulate Respirator (Masker/Respirator Partikulat)Deskripsi:This economical disposable N95 particulate respirator has a unique folded design with V shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing. Available in two sizes to fit a broad range of faces.- 3M proprietary filter media and V-shaped pleats helps make breathing easier.- Uniquely designed tabs for respirator positioning on the face.- Pleats flex with mouth movement while talking.- Economical N95 disposable particulate respirator.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: Yes
- Exhalation Valve: No
- FDA Cleared: No
- Flame Resistance (ASTM D2859-96): No
- Mission Type: Aircraft, Ships, Vehicles
- Natural Rubber Latex Components: No
- Packaging: Bulk Case
- Product Type: Dust and other Particles
- Respirator Style: Flat Fold
- Filter Class: N95
- Product Color : White
- Recommended Industry: General Manufacturing, Mining, Oil & Gas, Transportation
- Respirator Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- 3M N95 Particulate Respirator (Masker Respirator)atribut:
- Aerosol Type: Non-Oil
- Assigned Protection Factor: 10
- Exhalation Valve: No
- FDA Cleared: No
- Features: Advanced Electrostatic Media
- Filter Class: N95
- Flame Resistance (ASTM D2859-96): No
- Fluid Resistance: No
- Natural Rubber Latex Components: No
- Nuisance Odor Relief (< OSHA PEL): No
- Product Color : White
- Product Type: Disposable Respirator
- Protection Level: APF = 10
- Recommended Application: Agricultural Production
- Recommended Industry: Construction
- Respirator Size: Standard
- Respirator Style: Flat Fold
- SGBG New Product: Yes
- 3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)Deskripsi:- Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.atribut:
- Assigned Protection Factor: 10
- Exhalation Valve: No
- Respirator Size: Standard
- 3M N95 Mask (Masker N95)atribut:
- Intake Resistance (Pa): 343 Pa or less
- Exhaust Resistance (Pa): 245 Pa or less
- Structure: three-sided solids
- String Types: overhead
- Package Size (mm): 240x85x210
- 3M Protective Mask (Masker)atribut:
- Material: Filter = Polypropylene, Nasal = Aluminium, Staple = Iron, Shimejim = Polyisoprene
- Type: Protective mask
- 3M Cupped Particulate Respirator and Protective Mask Standard Size 1860Deskripsi:This N95 health care particulate respirator and surgical mask helps provide respiratory protection against certain airborne biological particles. It is disposable and fluid resistant to splash and spatter of blood and other infectious material.NIOSH Approved: N95Fibreglass free and no components made from natural rubber latex.Helps protect against certain airborne biological particlesFluid resistant and disposableatribut:
- Packaging: Bulk Case
- Exhalation Valve: No
- FDA Cleared: Yes
- Flame Resistance (ASTM D2859-96): No
- Natural Rubber Latex Components: No
- Respirator Style: Cup
- Braided Comfort Strap: Yes
- Catalog Number: 1860
- Faceseal/Nosefoam: Nosefoam
- Flammability Rating: Class 1
- Fluid Resistant (ASTM F1862): Yes
- Individually Wrapped: No
- Product Type: Healthcare Respirator
- Strap Attachment Type: Braided Comfort Strap
- Togawa Hose Tubing High Pressure for Painting FA Series (Selang Angin / Selang Kompresor)atribut:
- Working Temperature (°C): -40 and +60
- Length (m): 100
- Regular Size (m): 100
- Maximum Working Pressure (MPa): 1.2 (at 20°C)
- HPC Straight Fitting Pneumatic PUC Type (Sambungan Lurus)atribut:
- Fluid: Compressed Air
- Maximum Working Pressure (bar): 10 (for PA11 tube) at 20°C
- Temperature Range (°C): 0 to 70 (Air)
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- monotaro Pipette Pump (Pompa Pipet)Deskripsi:How to Use: Rotate the pipette and insert it into the pipette insertion section at the bottom of the main unit. Make sure that the pipette does not come off. Rotate the dial down to aspirate and up to eject. Please press the release lever when dripping a very small amount.atribut:
- Material: Body: ABS, Tip: Silicon
- 3M Particulate Respirator (Masker Respirator)Deskripsi:Foldable in half. Individually packed.
- 3M Particulate Respirator (Masker Respirator)Deskripsi:The 3M Aura Series Particulate Respirator 9210+, N95 is a breakthrough in comfort and convenience. This three-panel, flat-fold disposable respirator with its innovative design helps provide comfortable, reliable worker protection against non-oil based particles.The lightweight, three-panel designed disposable N95 particulate respirator helps provide quality, reliable, and convenient worker respiratory protection. 3M uses a variety of innovative technologies and features to help you meet your respiratory protection and comfort needs. 3M`s proprietary filter media, 3M Advanced Electret Media, filters dust and other particles, while allowing for easy breathing. The soft inner material provides added comfort while the soft nose foam and adjustable nose clip help provide a custom seal. Braided headbands provide comfort and help minimize pulling of hair.Unique features to the Aura Series Particulate Respirators include: sculpted nose panel that follows the contours of your nose allowing more room for eyewear, embossed top panel that is designed to help reduce the fogging of eyewear from warm, moist exhaled air, and innovative chin tab designed for ease of positioning, donning, and adjustment. These features are designed to enhance user comfort and help increase wearability. The unique three-panel flat fold design is collapse resistant and its individual packaging allows for easy storage prior to use.Suggested applications: Grinding, Sanding, Sweeping, Bagging and other dusty or arid operations. Can also be used to help reduce inhalation of certain airborne biological particles like mold, Bacillus anthracis, Mycobacterium tuberculosis, etc. Example applications include emergency or pandemic preparedness planning, stockpiling, etc. N95 Approved filtering facepiece particulate respiratorDesigned to direct exhaled air away from the nose panel, helping reduce eyewear foggingComfortable braided headbands help keep respirator securely in place and minimize pulling of hairCurved low profile design conforms well to nose and eye contours, allowing more room for eyewearIndividual packaging and flat fold design provides convenient storage and portabilitySoft inner materialsCompatible with a variety of eyewearAdjustable noseclip helps provide a custom secure sealInnovative chin tab designed for ease of positioning, donning & adjustmentatribut:
- Respirator Style: Flat Fold
- STP Multipurpose Lubricant Spray AP-75 (Pelumas Serbaguna)Deskripsi:- Membersihkan delco, coil, kabel coil, busi dari air dan kelembapan.- Membersihkan dan melepas mur/baut yang macet.- Menghilangkan bunyi derit, engsel pintu, roda laher dsb.- Melindungi barang-barang logam yang disimpan lama.- Melumasi gembok, gerendel, dan membersihkan onderdil TV, stereo set, dan alat-alat elektronik lainnyaatribut:
- Volume (ml): 250
- CHEETAH Safety Cap Overshoe Toe Guard (Pelindung Sepatu)Deskripsi:Safety cap overshoe to protect your visitors.
- DIAPRO N95 Mask (Masker N95)Deskripsi:- Masker respirator yang 95% anti bakteri, anti virus, dan anti mikropartikel- Klip hidung elastis dan busa hidang yang nyaman- Karet kepala elastis dengan teknologi ultrasonic heater- Desain yang nyaman dan pas di wajahatribut:
- Nomor Izin Edar (NIE): KEMENKES RI AKD 20903220568
- Masker Size (cm): ±14x12.5
- Rubber Size (cm): ±27.5
- Color: White
Daftar Harga masker 3m n95 Terbaru October 2026
| 3M Particulate Respirator 8210 (Masker/Respirator Partikulat) | Rp509.900 |
| 3M Vflex Particulate Respirator (Masker/Respirator Partikulat) | Rp609.900 |
| 3M N95 Particulate Respirator (Masker Respirator) | Rp14.900 |
| 3M Particulate Respirator 9501+, KN95/P2 (Masker KN95) | Rp14.900 |
| 3M N95 Mask (Masker N95) | Rp2.499.900 |
| 3M Protective Mask (Masker) | Rp1.999.900 |
| 3M Cupped Particulate Respirator and Protective Mask Standard Size 1860 | Rp19.900 |
| Togawa Hose Tubing High Pressure for Painting FA Series (Selang Angin / Selang Kompresor) | Rp8.799.900 |
| HPC Straight Fitting Pneumatic PUC Type (Sambungan Lurus) | Rp3.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%2FRespirator%20Partikulat)/9sP105602352-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Vflex%20Particulate%20Respirator%20(Masker%2FRespirator%20Partikulat)/4dP106783157-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20N95%20Particulate%20Respirator%20(Masker%20Respirator)/h3P109136615-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%209501%2B%2C%20KN95%2FP2%20(Masker%20KN95)/k5P105639725-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20N95%20Mask%20(Masker%20N95)/pqP108145926-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Protective%20Mask%20(Masker)/1vP111420067-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Cupped%20Particulate%20Respirator%20and%20Protective%20Mask%20Standard%20Size%201860/9lP107008345-1.jpg)
/3fP103840123-2.jpg)
%20Lurus/HPC%20Straight%20Fitting%20Pneumatic%20PUC%20Type%20(Sambungan%20Lurus)/lfP111196771-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/qeP102069950-3.jpg)
/7cP110826264-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Particulate%20Respirator%20(Masker%20Respirator)/b6P104711402-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Particulate%20Respirator%20(Masker%20Respirator)/ccP107006444-1.jpg)
%20(Mata%20Bor%20Sikat%20Kawat)/P101003683-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/STP%20Multipurpose%20Lubricant%20Spray%20AP-75%20(Pelumas%20Serbaguna)/jdP102041697-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Aksesoris%20Sepatu%20Safety/Pelindung%20Sepatu/CHEETAH%20Safety%20Cap%20Overshoe%20Toe%20Guard%20(Pelindung%20Sepatu)/1hP111708053-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/DIAPRO%20N95%20Mask%20(Masker%20N95)/k1P111078721-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)